Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ContiTech Fhp Belt, 3l250
See all 65 items in product family

ContiTech Fhp Belt, 3l250

Item #: WBB734294

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Minimum Quantity: 20 ($91.00)

Price: $4.55
Product Information
Customer Review
Product Q&A
ContiTech Fhp Belt, 3l250 - Min Qty 21

For light-duty fractional horsepower motors. Molded cogs allow for use in applications where the belt is expected to perform around smaller sheave diameters. Shop Equipment Home Appliances. Light-Duty Machinery. Blowers

Features:

  • Universal classical profile.
  • Engineered rubber cushion and insulation.
  • Cut-edge, molded cogged construction.
  • Heat, ozone, and abrasion resistant.

Documents are in PDF format

Product Specifications

    • BELT NUMBER3L250
    • NOMINAL OUTSIDE LENGTH INCHES25
    • BELT TYPE3L
    • BELT STYLEFHP Belt
    • BRANDContiTech
    • TEMP. RANGE-30°F to 175°F
    • HEIGHT INCHES0.22
    • CORE MATERIALReinforced Rubber Compound
    • COLORBlack
    • OIL RESISTANCENot For Oil Service
    • WIDTH INCHES0.38

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed