Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ContiTech Hy-T® Plus Classical Belt, A36
See all 254 items in product family

ContiTech Hy-T® Plus Classical Belt, A36

Item #: WBB734388

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 15 ($97.50)

Price: $6.50
Product Information
Customer Review
Product Q&A
ContiTech Hy-T® Plus Classical Belt, A36 - Min Qty 15

Designed for operating at high speeds over small diameter pulleys and short center distances. Also for use in multiple V-belt drives where high shock load and heavy-duty loads are encountered.

Features:

  • Universal classical profile.
  • High-strength Vytacord® tensile members.
  • Engineered rubber-impregnated envelope.
  • Engineered rubber compound cushion and insulation.
  • Dual branded (Classical and FHP part numbers).
  • Oil, heat, ozone, and abrasion resistant.
  • Matchmaker to eliminate mismatch.
  • Static conductive.

Documents are in PDF format

Product Specifications

    • BELT NUMBERA36
    • NOMINAL OUTSIDE LENGTH INCHES38
    • BELT TYPEA
    • BELT STYLEClassical Belt
    • BRANDContiTech
    • TEMP. RANGE-30°F to 175°F
    • HEIGHT INCHES0.31
    • CORE MATERIALReinforced Rubber Compound
    • COLORBlack
    • OIL RESISTANCEGood
    • WIDTH INCHES0.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed