Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Belts


(3,068 Items)
Sub Category
V-Belt, Classic Wrapped A,B,C,D (759)
Remove
Goodyear® HY-T® Plus Classical Belt, C100
Remove

      Items
Goodyear® HY-T® Plus Classical Belt, C100 Goodyear® HY-T® Plus Classical Belt, C100


Goodyear® HY-T® Plus Classical Belt, C100
Goodyear® HY-T® Plus Classical Belt, C100
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB734195
Minimum Quantity: 3 ($95.85)
Price: $31.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Designed for operating at high speeds over small diameter pulleys and short center distances. Also for use in multiple V-belt drives where high shock load and heavy-duty loads are encountered.

Features:

  • Universal classical profile.
  • High-strength Vytacord® tensile members.
  • Engineered rubber-impregnated envelope.
  • Engineered rubber compound cushion and insulation.
  • Dual branded (Classical and FHP part numbers).
  • Oil, heat, ozone, and abrasion resistant.
  • Matchmaker to eliminate mismatch.
  • Static conductive.
Click for Product Details


Product Specifications
BELT NUMBER C100
NOMINAL OUTSIDE LENGTH INCHES 101
BELT TYPE C
BELT STYLE Classical Belt
BRAND Goodyear®
TEMP. RANGE -30°F to 175°F
HEIGHT INCHES 0.53
CORE MATERIAL Reinforced Rubber Compound
COLOR Black
OIL RESISTANCE Good
WIDTH INCHES 0.88


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


V-Belt, 21/32 X 41 In., B38, Wrapped

V-Belt, 21/32 X 41 In., B38, Wrapped

From $7.20
More Info
Add to Cart
Classical "B" V-Belt, B52

Classical "B" V-Belt, B52

From $9.10
More Info
Add to Cart
V-Belt, 1/2 X 53.2 In., A51, Wrapped

V-Belt, 1/2 X 53.2 In., A51, Wrapped

From $7.30
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)