Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Center Bolt for Models - 102/202
See all 87 items in product family

Center Bolt for Models - 102/202

Item #: WBB360724

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.50
Product Information
Customer Review
Product Q&A
Center Bolt for Models - 102/202

Center bolt for models 102, 202.

Product Specifications

    • WEIGHT LBS.1
    • DIAMETER5/16
    • LENGTH INCHES5-1/2
    • BRANDPosi-Lock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed