Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jaw - 108 /208 / TJ-1 / PH-108 / PH-208 / PHS-108 / PHS-208
See all 87 items in product family

Jaw - 108 /208 / TJ-1 / PH-108 / PH-208 / PHS-108 / PHS-208

Item #: WBB360777

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 32.95
Product Information
Customer Review
Product Q&A
Jaw - 108/208/TJ-1/PH-108/PH-208/PHS-108/PHS-208

Jaw for models 108, 208, TJ-1, PH-108, PH-208, PHS-108, PHS-208.

Product Specifications

    • WEIGHT LBS.1
    • LENGTH INCHES9-1/2
    • BRANDPosi-Lock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed