Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ram Point Adaptor - PH-116/PH-216
See all 65 items in product family

Ram Point Adaptor - PH-116/PH-216

Item #: WBB360890

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 94.95
Product Information
Customer Review
Product Q&A
Ram Point Adaptor - PH-116/PH-216

Ram point adaptor for 50 ton hydraulic puller models PH-116, PH-216.

Product Specifications

    • WEIGHT LBS.1
    • DIAMETER2-1/4
    • HEIGHT INCHES2-3/4
    • BRANDPosi-Lock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed