Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ram Point Set - PH-108 / PH-208 / PH-110 / PH-210
See all 65 items in product family

Ram Point Set - PH-108 / PH-208 / PH-110 / PH-210

Item #: WBB360860

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 132.95
Product Information
Customer Review
Product Q&A
Ram Point Set - PH-108/PH-208/PH-110/PH-210

4 piece Ram point set for 10 and 15 ton hydraulic puller models PH-108, PH-208, PH-110, PH-210.

Product Specifications

    • WEIGHT LBS.1
    • BRANDPosi-Lock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed