Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tapered Ram Point - Small - PH113/PH-213
See all 65 items in product family

Tapered Ram Point - Small - PH113/PH-213

Item #: WBB360881

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37.95
Product Information
Customer Review
Product Q&A
Tapered Ram Point - Small - PH113/PH-213

Tapered ram point for 25 ton hydraulic puller models PH-113, PH-213.

Product Specifications

    • WEIGHT LBS.1
    • DIAMETER2-1/2
    • HEIGHT INCHES1-1/2
    • BRANDPosi-Lock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed