Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2/3 Jaw Combination 100 Ton Hydraulic Puller Set
See all 7 items in product family

2/3 Jaw Combination 100 Ton Hydraulic Puller Set

Item #: WBB360855

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37,415.00
Product Information
Customer Review
Product Q&A
2/3 Jaw Combination 100 Ton Hydraulic Puller Set

100 ton hydraulic pullers provide maximum pulling force in applications requiring high-force removal of large gears, pulleys, wheels, sleeves and other press-fit parts. Hydraulically powered lift on cart extends puller from ground to height of 5 feet. Jaws are hydraulically controlled with cylinders. Multiple pushing adaptors included. Puller can be used in horizontal or vertical position. Adjustable jaw tips and jaw guides. Cart raises puller to a height of 60", jaws hydraulically controlled.

Product Specifications

    • WEIGHT LBS.2700
    • BRANDPosi-Lock
    • SPREAD INCHES7.5 to 70
    • RATED CAPACITY100 ton

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed