Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2 Jaw 50 Ton Hydraulic Puller Set w/ Electric Pump
See all 5 items in product family

2 Jaw 50 Ton Hydraulic Puller Set w/ Electric Pump

Item #: WBB360918

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9,573.00
Product Information
Customer Review
Product Q&A
2 Jaw 50 Ton Hydraulic Puller Set w/ Electric Pump

Hydraulic pullers are the preferred choice of professionals around the world efficiently solving problems associated with the removal of gears, bearings and other press fit items in diverse industries resulting in substantial time and cost savings. By using the correct dismounting equipment, damage to shafts and associated components is reduced, which in turn ensures that maintenance downtime is minimized. Posi Lock hydraulic pullers are available in either 2 or 3 jaw models and range from 5 to 100 ton capacity. PHES series contains: Puller Iron, Ram Points, Lift Plate, PowerTeam Cylinder and 2 Stage Electric Pump, Gauge Adapter, 10,000 PSI Gauge, Male Coupler with Dust Cap, 10-foot Heavy-Duty Hose and puller transport/storage cart.

Product Specifications

    • WEIGHT LBS.1
    • SPREAD INCHES3 to 25
    • RAM STROKE13.25
    • RATED CAPACITY50 ton
    • BRANDPosi-Lock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed