Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2 Jaw 6 Ton Puller
See all 18 items in product family

2 Jaw 6 Ton Puller

Item #: WBB360950

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 156.95
Product Information
Customer Review
Product Q&A
2 Jaw 6 Ton Puller

Patented Safety/Control Cage and t-handle lock position of the jaws and provide maximum protection for the mechanic. Pullers are positive locking and self-aligning; pullers can clamp onto a rounded surface or pull from a groove, eliminating the need for accessories.

Product Specifications

    • WEIGHT LBS.1
    • SPREAD INCHES.5 to 7
    • RATED CAPACITY6 ton
    • BRANDPosi-Lock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed