Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2 Jaw Self-Contained Hydraulic Puller
See all 2 items in product family

2 Jaw Self-Contained Hydraulic Puller

Item #: WBB360930

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,166.00
Product Information
Customer Review
Product Q&A
2 Jaw Self-Contained Hydraulic Puller

Powerful self-contained pulling system ideal for pulling a wide variety of press-fit parts. The ease of a manual puller with the power of hydraulics. Set includes: puller assembly, self-contained pump/cylinder with pump handle, extension rods with centering tip.

Product Specifications

    • BRANDPosi-Lock
    • RATED CAPACITY12 ton
    • SPREAD INCHES.75 to 12
    • WEIGHT LBS.1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed