Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3 Jaw Internal/External 25 ton Hydraulic Puller
See all 7 items in product family

3 Jaw Internal/External 25 ton Hydraulic Puller

Item #: WBB360846

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,621.00
Product Information
Customer Review
Product Q&A
3 Jaw Internal/External 25 ton Hydraulic Puller

3 Jaw Internal/External 25 ton Hydraulic Puller.

Product Specifications

    • RATED CAPACITY25 Ton
    • WEIGHT LBS.1
    • SPREAD INCHES2.5 to 18
    • BRANDPosi-Lock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed