Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5 pc - Puller Set 1 to 2 Ton Capacity
See all 11 items in product family

5 pc - Puller Set 1 to 2 Ton Capacity

Item #: WBB360954

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 327.95
Product Information
Customer Review
Product Q&A
5 pc - Puller Set 1 to 2 Ton Capacity

The PMW-1 is the perfect kit for working on lawn & garden equipment, motorcycles, power steering pumps, alternators, aircraft, golf carts, boat motors, snowmobiles, printing presses, fax/copier machines, pressure washers, air tools and many other uses. Set includes models 102, 202, 103 and 203 in carrying case.

Product Specifications

    • RATED CAPACITY1 to 2 ton
    • WEIGHT LBS.1
    • SPREAD INCHES.25 to 3.25/.5 to 4.5
    • BRANDPosi-Lock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed