

 |
Browse Sheaves & Bushings (4,790 Items) |
|
 |
Browning AK89X3/4, 1 Groove, Cast Iron, Finished Bore FHP Sheave |
| |
|
 |
|
 |
|
 |
|
|
|
Browning AK89X3/4, 1 Groove, Cast Iron, Finished Bore FHP Sheave
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 3 to 6 days
Stock No: WBB251814
|
|
|
| List Price $82.64 Save 23% |
|
Price: $63.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Browning AK89X3/4, 1 Groove, Cast Iron, Finished Bore FHP Sheave
Browning AK89X3/4, 1 Groove, Cast Iron, Finished Bore FHP Sheave. 8.75", outside diameter, fits 4L, A, AX section belts. Sheaves are balanced & accurately machined to minimize vibration and feature powder coat paint to protect sheave from rusting in high moisture environments.
|
| Product Specifications |
| BORE INCHES |
3/4 |
| GROOVE |
1 |
| CONSTRUCTION |
Cast Iron |
| BRAND |
Browning |
| MANUFACTURER PART NUMBER |
AK89X3/4 |
| UPC |
662289117093 |
| TYPE |
AK |
| OUTSIDE DIAMETER INCHES |
8.75 |
| WEIGHT LBS. |
4.65 |
| BROWNING ITEM # |
1027291 |
| FINISH |
Powder Coat Paint |
| USES BELTS |
4L, A, AX |
|
|
|
|
|
|