Double-Groove Variable Pitch Sheave, 7/8" Bore, 5.35" O. D., 2VP56X7/8

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Double-Groove Variable Pitch Sheave, 7/8" Bore, 5.35" O. D., 2VP56X7/8

Item #: WBB237658

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $176.60 Save up to 21%
Qty Price
1-4 $148.95 ea.
5+ $138.95 ea.
Product Information
Customer Review
Product Q&A
Double-groove Variable Pitch Sheave

7/8" bore, 5.35" outside diameter, cast iron. Pitch diameter for "3L" belts is 3.9 to 4.7 inches; "4L" or "A" belts is 4.2 to 5.2 inches; "5L" or "B" belts is 4.4 to 5.4 inches.

Product Specifications

    • BORE SIZE7/8
    • GROOVE2
    • I.D. INCHES5.35
    • 3L BELT MIN PITCH3.9
    • 3L BELT MAX PITCH4.7
    • 4L OR A BELT MIN DATUM4.2
    • 4L OR A BELT MAX DATUM 5.2
    • 5L OR B BELT MIN DATUM4.4
    • 5L OR B BELT MAX DATUM 5.4
    • BELT SECTIONS ACCEPTED3L, 4L, A, AX, 5L, B, BX
    • CONSTRUCTIONCast Iron
    • BRANDVortex Variable Pitch Sheave
    • MANUFACTURER PART NUMBER2VP56X7/8
    • 3L PITCH DIAMETER INCHES3.9 to 4.7
    • UPC662289115495

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!