Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Shafting


(1,714 Items)
Sub Category
Chamfered Shafts (949)
Remove
Precision Ground Shaft,12L14 Steel, 0.2500 Dia. x 6in. Long
Remove

      Items
Precision Ground Shaft,12L14 Steel, 0.2500 Dia. x 6in. Long Precision Ground Shaft,12L14 Steel, 0.2500 Dia. x 6in. Long


Precision Ground Shaft,12L14 Steel, 0.2500 Dia. x 6in. Long
Email This Page Printer Friendly Version
Precision Ground Shaft,12L14 Steel, 0.2500 Dia. x 6in. Long
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB374168
Price: $3.28

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Precision Ground Shaft,12L14 Steel, 0.2500 Dia. x 6in. Long, 0.030 x 45 deg. Chamfer, Brinell 167, 10 micro finish.

Product Specifications
TYPE Chamfered
WEIGHT 37.67g
CONSTRUCTION 12L14 Steel
DIAMETER INCHES 0.25
LENGTH INCHES 6
MANUFACTURERS PART # GA2500-60
BRAND OndrivesUS


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Precision Ground Shaft, 17-4 PH Stainless, 0.1250 Dia. x 3in. Long

Precision Ground Shaft, 17-4 PH Stainless, 0.1250 Dia. x 3in. Long

From $10.25
More Info
Add to Cart
Precision Ground Shaft, 17-4 PH Stainless, 2.5 mm Dia. x 25 mm Long

Precision Ground Shaft, 17-4 PH Stainless, 2.5 mm Dia. x 25 mm Long

From $4.41
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)