Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Low Shaft Support - 1/2" Dia. Shaft
See all 8 items in product family

Low Shaft Support - 1/2" Dia. Shaft

Item #: WBB393239

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 25.95
Product Information
Product Q&A
Low Shaft Support - 1/2" Dia. Shaft

The AISI C-1018 steel "LSR" shaft support is a low support rail with a reduced footprint, and 40% lower profile. This is an excellent choice for applications requiring compact low shaft support. The standard length for "LSR" type supports is 48". Special lengths can be accommodated. Length tolerance +0", -1/8".

Product Specifications

    • BRANDLee Linear
    • WEIGHT1.32
    • OVERALL HEIGHT INCHES0.341
    • SHAFT DIAMETER"1/2"""
    • BASE TO SHAFT CENTERLINE +-.0020.562
    • OVERALL WIDTH INCHES0.37
    • MATERIALC1018 Steel
    • OVERALL LENGTH INCHES48

Customers Who Viewed This Also Viewed