Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
J120 Offset Roller Chain Connecting Link

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

J120 Offset Roller Chain Connecting Link

Item #: WBB484957

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18.82 Save up to 59%
Qty Price
1-4 $8.20 ea.
5+ $7.70 ea.
Product Information
Customer Review
Product Q&A
J120 Offset Roller Chain Connecting Link

ALL BROWNING ANSI B29.1 ROLLER CHAIN IS PRESTRESSED,a production operation that permanently "seats" the various chain components. Prestressing minimizes the chain stretch which often occurs with ordinary chain during the initial running period, thus avoids excessive early wear and reduces the need for take-up adjustment. Prestressing minimizes tolerance variations, too, ensuring balanced loading among all parts and avoiding premature fatigue failure.

SHOT PEENING also increases resistance to fatigue. In the shot peening process, Browning chain parts are bombarded by tiny pellets to set up residual stresses that increase the fatigue strength of the Chain.

CASE HARDENING of pins and bushings means longer life for Browning chain. Pins are centerless ground to finish diameter.

Product Specifications

    • NUMBER OF STRANDSSingle
    • CHAIN TYPEStandard Roller Chain
    • CONSTRUCTIONSteel
    • TYPEOffset
    • DISTRIBUTOR PART NUMBER1298033
    • CHAIN SIZEJ120
    • BRANDBrowning

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed