Roller Chain
Roller chains are sturdy mechanical devices composed of interconnected links with cylindrical rollers. They efficiently transmit mechanical power between rotating shafts, with features including durability, resistance to wear, and high load capacity. Roller chains facilitate smooth power transmission and are typically utilized in industrial environments, such as manufacturing plants, conveyor systems, and agricultural machinery.
Most Relevant

Tritan Ansi Roller Chains
| Compare | Image | Material | Pitch | Pin Diameter | Roller Diameter | Plate Thickness | Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Riveted | 0.75 in | 0.234 in | 0.469 in | 0.095 in | Roller Chain | WBB615670 | $355.95 | ||
![]() | Riveted | 0.5 in | 0.156 in | 0.313 in | 0.059 in | Connecting Link | Ships Same Day WBB615673 | $1.20 | ||
![]() | Riveted | 0.375 in | 0.141 in | 0.2 in | 0.051 in | Roller Chain | Ships Same Day WBB615621 | $37.95 | ||
![]() | Riveted | 2 in | 0.562 in | 1.125 in | 0.252 in | Connecting Link | WBB615788 | $32.95 | ||
![]() | Riveted | 0.25 in | 0.091 in | 0.13 in | 0.031 in | Roller Chain | Ships Same Day WBB615650 | $43.95 | ||
![]() | Riveted | 0.375 in | 0.141 in | 0.2 in | 0.051 in | Connecting Link | Ships Same Day WBB615680 | $1.17 | ||
![]() | Riveted | 1.5 in | 0.437 in | 0.875 in | 0.189 in | Roller Chain | WBB615662 | $1,999.00 | ||
![]() | Riveted | 0.625 in | 0.2 in | 0.4 in | 0.08 in | Roller Chain | WBB615692 | $55.95 | ||
![]() | Riveted | 2.5 in | 0.781 in | 1.562 in | 0.315 in | Connecting Link | WBB615646 | $51.95 | ||
![]() | Riveted | 0.5 in | 0.141 in | 0.306 in | 0.051 in | Roller Chain | WBB615588 | $24.00 |
Showing 1-10 of 55 results

Tritan Ansi Double Roller Chains
Showing 1-10 of 30 results

Tritan Iso Metric Roller Chains
Showing 1-10 of 34 results

Tritan Ansi Nickel Plated Roller Chains
Showing 1-10 of 35 results

Tritan Ansi Cottered Pin Roller Chains
Showing 1-10 of 21 results

Tritan Chain Breakers

Tritan Ansi SS Roller Chains
Showing 1-10 of 30 results

Tritan Iso Metric Double Roller Chains
Showing 1-10 of 13 results