Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
14 Tooth, No. 25, 1/4" Ptch, Steel Fin. Bore Sprocket, 1.246" Od, Bore 0.375", 25bf14x3/8-Min Qty 10
See all 145 items in product family

14 Tooth, No. 25, 1/4" Ptch, Steel Fin. Bore Sprocket, 1.246" Od, Bore 0.375", 25bf14x3/8-Min Qty 10

Item #: WBB375552

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($73.00)

Price: $7.30
Product Information
Customer Review
Product Q&A
14 tooth, No. 25 (1/4 in. Pitch) steel, Finished Bore Sprocket, Outside Diameter 1.246", Bore 0.375"

Precision manufactured finished bore roller chain sprockets, made from quality steel, ccommodates No. 25 pitch chain, with two set screws and Standard keyway.

Product Specifications

    • BORE SIZE0.375
    • FACE WIDTH INCHES0.11
    • BRANDB & B Manufacturing
    • SET SCREW SIZE2 x 10-24 @ 90 Deg.
    • TEETH14
    • TOOTH STYLENo. 25 (1/4 in. Pitch)
    • OUTSIDE DIAMETER INCHES1.246
    • OVERALL LENGTH INCHES0.5
    • HUB DIAMETER INCHES0.812
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!