Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
20 Tooth, No. 25, 1/4" Ptch, Steel Fin. Bore Sprocket, 1.729" Od, Bore 0.25", 25bf20x1/4-Min Qty 10
See all 145 items in product family

20 Tooth, No. 25, 1/4" Ptch, Steel Fin. Bore Sprocket, 1.729" Od, Bore 0.25", 25bf20x1/4-Min Qty 10

Item #: WBB375520

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($77.00)

Price: $7.70
Product Information
Customer Review
Product Q&A
20 tooth, No. 25 (1/4 in. Pitch) steel, Finished Bore Sprocket, Outside Diameter 1.729", Bore 0.25"

Precision manufactured finished bore roller chain sprockets, made from quality steel, ccommodates No. 25 pitch chain, with two set screws and Standard keyway.

Product Specifications

    • BORE SIZE0.25
    • SET SCREW SIZE2 x 8-32 @ 90 Deg.
    • BRANDB & B Manufacturing
    • OUTSIDE DIAMETER INCHES1.729
    • TOOTH STYLENo. 25 (1/4 in. Pitch)
    • TEETH20
    • FACE WIDTH INCHES0.11
    • CONSTRUCTIONSteel
    • OVERALL LENGTH INCHES0.625
    • HUB DIAMETER INCHES1.281

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!