Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
45 Tooth, No. 25, 1/4" Ptch, Steel Fin. Bore Sprocket, 3.725" Od, Bore 0.75", 25bf45x3/4-Min Qty 5
See all 145 items in product family

45 Tooth, No. 25, 1/4" Ptch, Steel Fin. Bore Sprocket, 3.725" Od, Bore 0.75", 25bf45x3/4-Min Qty 5

Item #: WBB375606

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Minimum Quantity: 5 ($76.25)

Price: $15.25
Product Information
Customer Review
Product Q&A
45 tooth, No. 25 (1/4 in. Pitch) steel, Finished Bore Sprocket, Outside Diameter 3.725", Bore 0.75"

Precision manufactured finished bore roller chain sprockets, made from quality steel, ccommodates No. 25 pitch chain, with two set screws and Standard keyway.

Product Specifications

    • FACE WIDTH INCHES0.11
    • TEETH45
    • TOOTH STYLENo. 25 (1/4 in. Pitch)
    • OUTSIDE DIAMETER INCHES3.725
    • BRANDB & B Manufacturing
    • HUB DIAMETER INCHES2
    • CONSTRUCTIONSteel
    • BORE SIZE0.75
    • SET SCREW SIZE2 x 1/4-20 @ 90 Deg.
    • OVERALL LENGTH INCHES0.75

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Even better than described

Your review: Nowhere does it say that these are keyed, but they are broached for a 3/16 key, saving me a lot of time.

Pros: Keyed, and clean

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!