Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
28 Tooth, No. 25, 1/4" Pitch, Stainless Steel Min. Plain Bore Sprocket & Hub, 25b28ss - Min Qty 4
See all 5 items in product family

28 Tooth, No. 25, 1/4" Pitch, Stainless Steel Min. Plain Bore Sprocket & Hub, 25b28ss - Min Qty 4

Item #: WBB364031

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($74.00)

Price: $18.50
Product Information
Customer Review
Product Q&A
28 tooth, No. 25 (1/4 in. Pitch)Stainless Steel, Minimum Plain Bore Sprockets

  • With Hub (B)
  • Min Plain Bore
  • 2.369 Outside Diameter Inches

Product Specifications

    • BORE TYPEMin Plain Bore
    • MATERIALStainless Steel
    • BORE MINIMUM0.375
    • BORE MAXIMUM1
    • FACE WIDTH INCHES0.11
    • OVERALL LENGTH INCHES0.625
    • HUB DIAMETER INCHES1.5
    • MANUFACTURERS PART NUMBER25B28SS
    • BRANDB & B Manufacturing
    • OUTSIDE DIAMETER INCHES2.369
    • TEETH28
    • TOOTH STYLENo. 25 (1/4 in. Pitch)
    • TYPEWith Hub (B)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!