Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
40 Tooth, No. 25, 1/4" Pitch, Steel Min. Plain Bore Sprocket & Hub, 25b40 - Min Qty 8
See all 3 items in product family

40 Tooth, No. 25, 1/4" Pitch, Steel Min. Plain Bore Sprocket & Hub, 25b40 - Min Qty 8

Item #: WBB364243

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($86.00)

Price: $10.75
Product Information
Customer Review
Product Q&A
40 tooth, No. 25 (1/4 in. Pitch)Steel, Minimum Plain Bore Sprockets

  • With Hub (B)
  • Min Plain Bore
  • 3.327 Outside Diameter Inches

Product Specifications

    • BORE MAXIMUM1.375
    • FACE WIDTH INCHES0.11
    • TEETH40
    • BRANDB & B Manufacturing
    • HUB DIAMETER INCHES2
    • BORE MINIMUM0.5
    • BORE TYPEMin Plain Bore
    • TOOTH STYLENo. 25 (1/4 in. Pitch)
    • MANUFACTURERS PART NUMBER25B40
    • OUTSIDE DIAMETER INCHES3.327
    • OVERALL LENGTH INCHES0.75
    • TYPEWith Hub (B)
    • MATERIALSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Does this item have set screws and if so, how many?

Question Asked By: Deloy , September 29, 2017

Not Answered Yet

Answer This Question

Does this item come with set screw and if so how many?

Question Asked By: Deloy , September 29, 2017

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result