Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oriental Motor, Microstep Stepper Motor System, CMK264MAP, 52 Oz-In Torque, Round Shaft
See all 247 items in product family

Oriental Motor, Microstep Stepper Motor System, CMK264MAP, 52 Oz-In Torque, Round Shaft

Item #: WBB1113401

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $289.95
Product Information
Product Q&A
Oriental Motor, Microstep Stepper Motor System, CMK264MAP, 52 Oz-In Torque, Round Shaft

The CMK Series combines a stepper motor with one of the industry's smallest, lightest microstepping drivers.

Features:
  • High-resolution type motor
  • Basic step angle of 0.9° for improved stopping accuracy
  • Five preset step angles
  • Low vibration and noise
Permissible Overhang Load 0 In. From Shaft End = 12.1 Lb, 0.2 In. From Shaft End = 15 Lb, 0.39 In. From Shaft End = 20 Lb, 0.59 In. From Shaft End = 29 Lb. Insulation Class- Motor Class B: 266°F (130°C).

. Insulation Resistance- [Motor] 100 M Ω or more when 500 VDC Megger Is Applied.

Product Specifications

    • AMBIENT HUMIDITY85% Or Less Noncondensing
    • TEMPERATURE RISE176°F (80°C)
    • ROHS COMPLIANTYes
    • PRODUCT LINEVEXTA
    • FRAME SIZE2.22 In
    • AMBIENT TEMPERATURE RANGEMotor: 14 - 122°F, Driver: 32 - 104°F, Non-Freezing
    • AXIAL PLAY0.075 MM
    • OPERATING ATMOSPHERENo Corrosive Gases, Dust, Water Or Oil
    • BASIC STEP ANGLE DEGREE0.9
    • SHAFT RUNOUT0.05 MM (0.002 In.) T.I.R.
    • STOP POSITION ACCURACY(+/-)3 Arc Minutes ((+/-)0.05°)
    • PERMISSIBLE THRUST LOADNo Greater Than Motor Mass
    • BRANDOriental Motor®
    • COMPONENTSCMD2120P (Driver), PK264MA (Motor)
    • CONCENTRICITY0.075 MM (0.003 In.) T.I.R.
    • SHAFTRound Shaft
    • ROTOR INERTIA0.66 Oz-In2
    • MOTOR TYPE2-Phase Microstep
    • PERPENDICULARITY0.075 MM (0.003 In.) T.I.R.
    • POWER SUPPLY24 VDC
    • HOLDING TORQUE52 Oz-In
    • TYPEHigh-Resolution
    • ENCODERNot Equipped
    • RADIAL PLAY0.025 MM
    • CURRENT2.9 A
    • MANUFACTURERS PART#CMK264MAP

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.