Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oriental Motor, Microstep Stepper Motor System, CRK543BKP, 18.4 Oz-In Torque, Round Shaft
See all 247 items in product family

Oriental Motor, Microstep Stepper Motor System, CRK543BKP, 18.4 Oz-In Torque, Round Shaft

Item #: WBB1113407

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $482.95
Product Information
Product Q&A
Oriental Motor, Microstep Stepper Motor System, CRK543BKP, 18.4 Oz-In Torque, Round Shaft

The CRK series with built-in controller couples a stepper motor with a compact, lightweight microstepping integrated controller driver. Controller features RS-485 communications for easy programing and multi-drop capability, Standard type motor with lead wire.

Includes:
  • Motor
  • Driver
  • Lead wire for driver connection to motor 24 in (600mm)
  • Flat I/O connection cable 39.37 in (1m)
  • Connector for power supply
  • USB to RS-485 converter not included
Permissible Overhang Load 0 In. From Shaft End = 4.5 Lb, 0.2 In. From Shaft End = 5.6 Lb, 0.39 In. From Shaft End = 7.6 Lb, 0.59 In. From Shaft End = 11.7 Lb. Insulation Class- Motor Class B: 266°F (130°C). Recognized As Class A 221°F (105°C) By UL Standard. Insulation Resistance- [Motor] 100 M Ω or more when 500 VDC Megger Is Applied.

Product Specifications

    • CONCENTRICITY0.003 In. (0.075 MM) T.I.R.
    • LINKED MOTION4 Linked Motions
    • ROTOR INERTIA0.191 Oz-In2
    • MOTOR TYPE5-Phase Microstep
    • PERPENDICULARITY0.003 In. (0.075 MM) T.I.R.
    • POWER SUPPLY24 VDC
    • HOLDING TORQUE18.4 Oz-In
    • FREQUENCY1 - 500,000 PPS
    • TYPEStandard
    • ENCODERNot Equipped
    • NUMBER OF SEQUENCES64 Maximum
    • RADIAL PLAY0.001 In.
    • CURRENT1.4 A
    • TEMPERATURE RISE144°F (80°C)
    • COMMUNICATION METHODEIA-485 Conformant
    • AMBIENT HUMIDITY85% Or Less Noncondensing
    • MANUFACTURERS PART#CRK543BKP
    • ROHS COMPLIANTYes
    • PRODUCT LINEVEXTA
    • INPUT METHODASCII Commands Via RS-485
    • ENCODER INPUTSLine Driver Inputs
    • FRAME SIZE1.65 In
    • AMBIENT TEMPERATURE RANGEDriver: 32°F - 104°F, Motor: 32°F - 104°F, Nonfreezing
    • AXIAL PLAY0.003 In.
    • ELECTROMAGNETIC BRAKENot Equipped
    • OPERATING ATMOSPHERENo Corrosive Gases, Dust, Water Or Oil
    • BASIC STEP ANGLE DEGREE0.72
    • SHAFT RUNOUT0.002 In. (0.05 MM) T.I.R
    • STOP POSITION ACCURACY(+/-)3 Arc Minutes ((+/-)0.05°)
    • TRANSMISSION RATESelectable From 9600, 19200, 38400, 57600, 115200 Bps
    • MULTI-DROPPED DEVICES16
    • PERMISSIBLE THRUST LOADNo Greater Than Motor Mass
    • BRANDOriental Motor®
    • COMPONENTSCRD507-KP (Driver), PK543NBW (Motor)
    • SHAFTRound Shaft

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.