Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oriental Motor, Closed Loop Step Motor, ASM46AA-T7.2, 7.2 :1  Gear Ratio, TH Geared
See all 272 items in product family

Oriental Motor, Closed Loop Step Motor, ASM46AA-T7.2, 7.2 :1 Gear Ratio, TH Geared

Item #: WBB1111680

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $258.95
Product Information
Product Q&A
Oriental Motor, Closed Loop Step Motor, ASM46AA-T7.2, 7.2:1 Gear Ratio, TH Geared

The AlphaStep adopts closed loop control so the motor does not lose synchronism even when subjected to abrupt load fluctuation or acceleration.

Features:
  • Driver sold separately
  • Low vibration
  • High response
  • No hunting
  • No gain tuning
Permissible Overhang Load. Insulation Class- Class B: 266°F (130°C). UL/CSA: Recognized As Class A: 221°F (105°C). Insulation Resistance- Frame Windings: 100 M Ω Minimum When Measured By A 500 VDC Megger.

Product Specifications

  • RESOLUTION SETTING0.072 / Pulse
  • AMBIENT HUMIDITY85% Or Less Noncondensing
  • MANUFACTURERS PART#ASM46AA-T7.2
  • BACKLASH25 Arc Min (0.417°)
  • ROHS COMPLIANTYes
  • PRODUCT LINEVEXTA
  • POWER INPUTAC
  • ELECTROMAGNETIC BRAKENot Equipped
  • OPERATING ATMOSPHERENo Corrosive Gases, Dust, Water Or Oil
  • BRANDOriental Motor®
  • GEAR RATIO7.2 :1
  • SAFETY STANDARDSUL, EN, CE
  • SHAFTSingle
  • ROTOR INERTIA0.37 Oz-In2
  • MOTOR TYPEClosed Loop
  • CE MARKINGSLow Voltage Directives, EMC Directives
  • MOTOR FRAME SIZE1.65 In Sq
  • TEMPERATURE RISEClass B, 266°F (130°C), UL/CSA- Class A 221°F (105°C)

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.