Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oriental Motor, Closed Loop Stepper Motor and Driver, AS66ACEP-T10, 416 Oz-In  Torque, Hobbed
See all 201 items in product family

Oriental Motor, Closed Loop Stepper Motor and Driver, AS66ACEP-T10, 416 Oz-In Torque, Hobbed

Item #: WBB1111561

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,801.00
Product Information
Product Q&A
Oriental Motor, Closed Loop Stepper Motor and Driver, AS66ACEP-T10, 416 Oz-In Torque, Hobbed

The AS Series with built-in controller utilizes our unique closed loop control technology. This is a motor and driver package with built-in controller, offers improved response and reliability based on stepper motor technology.

Features:
  • Closed loop control, no loss of synchronism
  • High response
  • No hunting
  • No gain tuning, Low vibration at low speed
  • Built-in Controller and Driver - No pulse generator required
  • RS-232 Communication
Permissible Overhang Load 0 In. From Shaft End = 15.7 Lb, 0.2 In. From Shaft End = 18 Lb, 0.39 In. From Shaft End = 22 Lb, 0.59 In. From Shaft End = 27 Lb, 0.79 In. From Shaft End = 33 Lb. Insulation Class- Motor Class B: 266°F (130°C).UL/CSA: Recognized As Class A: 221°F (105°C). Insulation Resistance- Frame Windings/ I-O-Power supply: 100 M Ω Minimum When Measured By A 500 VDC Megger.

Product Specifications

  • ELECTROMAGNETIC BRAKENot Equipped
  • RESOLUTION0.036
  • OPERATING ATMOSPHERENo Corrosive Gases, Dust, Water Or Oil
  • SHAFT RUNOUT0.002 In. (0.05 MM) T.I.R.
  • PERMISSIBLE THRUST LOAD9 Lb
  • BRANDOriental Motor®
  • COMPONENTSASD12B-CP (Driver), ASM66ACE-T10 (Motor)
  • GEAR RATIO10 :1
  • CONCENTRICITY0.003 In. (0.075 MM) T.I.R.
  • SAFETY STANDARDSUL, CSA, EN, CE
  • SHAFTTaper Hobbed Gear
  • ROTOR INERTIA2.2 Oz-In2
  • MOTOR TYPEClosed Loop
  • PERPENDICULARITY0.003 In. (0.075 MM) T.I.R.
  • POWER SUPPLYSingle-Phase 200-230 VAC
  • HOLDING TORQUE416 Oz-In
  • TYPEStandard
  • CE MARKINGSLow Voltage Directives, EMC Directives
  • CURRENT3.0 A
  • TEMPERATURE RISEClass B, 266°F (130°C), UL/CSA- Class A 221°F (105°C)
  • MANUFACTURERS PART#AS66ACEP-T10
  • AMBIENT HUMIDITY85% Or Less Noncondensing
  • RESOLUTION SETTING0.01 / Pulse
  • BACKLASH15 Arc Min (0.25°)
  • ROHS COMPLIANTYes
  • PRODUCT LINEVEXTA
  • FEEDBACK DEVICEResolver
  • FRAME SIZE2.36 In
  • AMBIENT TEMPERATURE RANGEDriver: 32°F - 104°F, Motor: 32°F - 122°F, Nonfreezing
  • PERMISSIBLE SPEED RANGE0 - 180

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.