Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Struts & Framing


(1,313 Items)
Sub Category
Kindorf (153)
Remove
Kindorf C105-12SS316 1/2" 316 Stainless Steel Rigid/IMC Pipe Strap
Remove

      Items
Kindorf C105-12SS316 1/2" 316 Stainless Steel Rigid/IMC Pipe Strap Kindorf C105-12SS316 1/2" 316 Stainless Steel Rigid/IMC Pipe Strap


Kindorf C105-12SS316 1/2" 316 Stainless Steel Rigid/IMC Pipe Strap
Kindorf C105-12SS316 1/2" 316 Stainless Steel Rigid/IMC Pipe Strap
Sold by: globalindustrial.com
Availability:  Usually ships in 20 to 23 days
Stock No: WBB786349
Minimum Quantity: 100 ($305.00)
Quantity Discount
QTY Price
1-100 $3.05 ea.
101+ $2.84 ea.
(Sold in qty of 100, starting at $305.00/pkg)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Kindorf C105-12SS316 1/2" 316 Stainless Steel Rigid/IMC Pipe Strap

1/2" 316 Stainless Steel Rigid/IMC Pipe Strap.

Features

  • Kindorf® straps are pre-assembled for easy handling and sorting.
  • Bolt head is combination slot and hex head for flexibility of attachment.
  • Square nut is captivated on the shoulder for easy one-handed tightening.
  • Straps are interchangeable with 1-5/8" strut for broader application.
  • Pipe or conduit sizes are shown on the strap for easy identification.
Product Specifications
BRAND Kindorf
MANUFACTURERS PART NUMBER C105-12SS316
O. D. SIZE 0.84"
RIGID CONDUIT/PIPE SIZE 1/2"
DESIGN LOAD LBS. 750
MATERIAL Stainless Steel
FINISH Stainless Steel
PACKAGE QUANTITY 100


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Kindorf B961 Three Hole Steel Flat Plate Connector W/Galv-Krom® Finish

Kindorf B961 Three Hole Steel Flat Plate Connector W/Galv-Krom® Finish

From $2.78
More Info
Add to Cart
Kindorf C10521/2 2-1/2" Steel Rigid/IMC Pipe Strap W/Galv-Krom® Finish

Kindorf C10521/2 2-1/2" Steel Rigid/IMC Pipe Strap W/Galv-Krom® Finish

From $1.42
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)