Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kindorf C1054 4" Steel Rigid/IMC Pipe Strap W/Galv-Krom® Finish
See all 35 items in product family

Kindorf C1054 4" Steel Rigid/IMC Pipe Strap W/Galv-Krom® Finish

Item #: WBB786271

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 125 ($298.75)

Price: $2.39
Product Information
Customer Review
Product Q&A
Kindorf C1054 4" Steel Rigid/IMC Pipe Strap W/Galv-Krom® Finish

4" Steel Rigid/IMC Pipe Strap with Galv-Krom® finish.

Features

  • Kindorf® straps are pre-assembled for easy handling and sorting.
  • Bolt head is combination slot and hex head for flexibility of attachment.
  • Square nut is captivated on the shoulder for easy one-handed tightening.
  • Straps are interchangeable with 1-5/8" strut for broader application.
  • Pipe or conduit sizes are shown on the strap for easy identification.

Product Specifications

    • BRANDKindorf
    • DESIGN LOAD LBS.1650
    • FINISHGalv-Krom®
    • MANUFACTURERS PART NUMBERC 105 4
    • MATERIALSteel
    • O. D. SIZE4.5"
    • PACKAGE QUANTITY1
    • RIGID CONDUIT/PIPE SIZE4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:44