Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel City Steel Beam Clamp, 1" Conduit/Pipe
See all 35 items in product family

Steel City Steel Beam Clamp, 1" Conduit/Pipe

Item #: WBB824218

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 82 ($255.02)

Price: $3.11
Product Information
Customer Review
Product Q&A
Steel City Steel Beam Clamp, 1" Conduit/Pipe

Steel Beam Clamp. Use with 1" conduit or pipe.

Product Specifications

    • BRANDSteel City
    • CONDUIT SIZE-RIGID/PIPE1"
    • CONDUIT/PIPE OVERALL DIAMETER1.315"
    • FINISHGalvanized
    • MANUFACTURERS PART NUMBERRCS 1
    • MATERIALSteel
    • PACKAGE QUANTITY1
    • ROHS COMPLIANCEN

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:24