Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel City Steel Beam Clamp, 1/2" Conduit/Pipe
See all 35 items in product family

Steel City Steel Beam Clamp, 1/2" Conduit/Pipe

Item #: WBB824225

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 77 ($254.10)

Price: $3.30
Product Information
Customer Review
Product Q&A
Steel City Steel Beam Clamp, 1/2" Conduit/Pipe

Steel Beam Clamp. Use with 1/2" conduit or pipe

Product Specifications

    • BRANDSteel City
    • CONDUIT SIZE-RIGID/PIPE1/2"
    • CONDUIT/PIPE OVERALL DIAMETER.840"
    • FINISHGalvanized
    • MANUFACTURERS PART NUMBERRCS 1/2
    • MATERIALSteel
    • PACKAGE QUANTITY1
    • ROHS COMPLIANCEN

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!