Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Struts & Framing


(1,317 Items)
Sub Category
Superstrut (135)
Remove
Superstrut 90° Steel Angle Fitting AB201 EG, 2-Hole, W/Silvergalv™ Finish, Pkg Qty 50
Remove

      Items
Superstrut 90° Steel Angle Fitting AB201 EG, 2-Hole, W/Silvergalv™ Finish, Pkg Qty 50 Superstrut 90° Steel Angle Fitting AB201 EG, 2-Hole, W/Silvergalv™ Finish, Pkg Qty 50


Superstrut 90° Steel Angle Fitting AB201 EG, 2-Hole, W/Silvergalv™ Finish, Pkg Qty 50
Email This Page Printer Friendly Version
Superstrut 90° Steel Angle Fitting AB201 EG, 2-Hole, W/Silvergalv™ Finish, Pkg Qty 50
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB824144
Minimum Quantity: 200 ($246.00)
Price: $1.23

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

90°Steel Angle Fitting with Silvergalv™finish.

Product Specifications
BRAND Superstrut
DESCRIPTION 90° Steel Angle Fitting
MANUFACTURERS PART NUMBER AB201 EG
MATERIAL Steel
HOLE DIAMATER INCHES 9/16
HOLE SPACING ON CENTER INCHES 1-7/8
HOLE SPACING FROM END INCHES 13/16
MATERIAL THICKNESS INCHES 1/4
MATERIAL WIDTH INCHES 1-5/8
PACKAGE QUANTITY 50
NUMBER OF HOLES 2
FINISH Silvergalv™


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Superstrut 1-5/8" x 13/16" x 10 ft Steel Channel B1400HS 10EG, 14 Gauge, Half Slot, Pkg Qty 50

Superstrut 1-5/8" x 13/16" x 10 ft Steel Channel B1400HS 10EG, 14 Gauge, Half Slot, Pkg Qty 50

From $13.00
More Info
Add to Cart
Superstrut 1" Steel Universal Clamp 703 1EG, Silvergalv™ Finish, Pkg Qty 100

Superstrut 1" Steel Universal Clamp 703 1EG, Silvergalv™ Finish, Pkg Qty 100

From $0.72
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)