Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Struts & Framing


(1,313 Items)
Sub Category
Unistrut (186)
Remove
Unistrut 1-5/8" O.D. Tubing Clamp P2046EG, Electro-Galvanized, 3"
Remove

      Items
Unistrut 1-5/8" O.D. Tubing Clamp P2046EG, Electro-Galvanized, 3" Unistrut 1-5/8" O.D. Tubing Clamp P2046EG, Electro-Galvanized, 3"


Unistrut 1-5/8" O.D. Tubing Clamp P2046EG, Electro-Galvanized, 3"
Email This Page Printer Friendly Version
Unistrut 1-5/8" O.D. Tubing Clamp P2046EG, Electro-Galvanized, 3"
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB709512
Quantity Discount
QTY Price
1-50 $3.39 ea.
51+ $3.15 ea.
(Sold in qty of 50, starting at $169.50/pkg)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Unistrut 1-5/8" O.D. Tubing Clamp P2046EG, Electro-Galvanized, 3"

Unistrut Clamps are punch-press made and conform to ASTM specifications and are high quality system components that are designed to work with the Unistrut (R) framing system. Electro-Galvanized Zinc is deposited on part in an electroplating process. SC1 (mild) has a Zinc coating of 0.2 and is recommended for dry indoor use.

Product Specifications
WIDTH INCHES 1-1/4
COLOR FINISH Electroplated Zinc
BRAND Unistrut
DESCRIPTION Tubing Clamp
MANUFACTURERS PART NUMBER P2046EG
WEIGHT LBS 0.41
PIPE SIZE 3"
USE WITH P1000
PACKAGE QUANTITY 50


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Unistrut 1-5/8" x 7/8" x 10 ft Metal Channel P3300T10PG, 12 Gauge, Slotted

Unistrut 1-5/8" x 7/8" x 10 ft Metal Channel P3300T10PG, 12 Gauge, Slotted

From $14.75
select
Qty: Add to Cart
Unistrut 1-5/8" Channel Nut P1010EGs, Electro-Galvanized, 1/2-13

Unistrut 1-5/8" Channel Nut P1010EGs, Electro-Galvanized, 1/2-13

From $0.72
select
Qty: Add to Cart
Unistrut Hex Head Cap Screw HHCS050125EG,1/2-13 x 1-1/4"

Unistrut Hex Head Cap Screw HHCS050125EG,1/2-13 x 1-1/4"

From $0.36
select
Qty: Add to Cart
Unistrut 1-5/8" 90° Fitting P1068EG, 2 Hole, Electro-Galvanized

Unistrut 1-5/8" 90° Fitting P1068EG, 2 Hole, Electro-Galvanized

From $1.73
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)