Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
54 Tooth Timing Belts, (Powergrip Gt) 3mm Pitch, 6.378 X 0.59, Neoprene, 162-3p-15 - Min Qty 10
See all 8 items in product family

54 Tooth Timing Belts, (Powergrip Gt) 3mm Pitch, 6.378 X 0.59, Neoprene, 162-3p-15 - Min Qty 10

Item #: WBB372833

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($80.00)

Price: $8.00
Product Information
Customer Review
Product Q&A
54 Tooth timing belts, (PowerGrip GT) 3mm pitch, 6.378 x 0.59,Neoprene

Synchronous timing belts provide an economical means of power transmission. Timing belts are basically like flat belts with a series of evenly spaced teeth on the inside circumference. These drives utilize the positive engagement of the toothed belt with another set of matching teeth on the pulley.

Product Specifications

    • PITCH LENGTH INCHES6.378
    • TOOTH STYLE(PowerGrip GT) 3mm pitch
    • MANUFACTURERS PART #162-3P-15
    • WEIGHT LBS0.02
    • CONSTRUCTIONNeoprene
    • # OF TEETH54
    • REINFORCEMENTFiberglass
    • MANUFACTURERB & B Manufacturing
    • BELT WIDTH INCHES0.590
    • BRANDB & B Manufacturing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!