Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12 Tooth Timing Pulley, (Htd) 3mm Pitch, Clear Anodized Aluminum, 12-3m09m6ca4 - Min Qty 5
See all 124 items in product family

12 Tooth Timing Pulley, (Htd) 3mm Pitch, Clear Anodized Aluminum, 12-3m09m6ca4 - Min Qty 5

Item #: WBB376765

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($63.75)

Price: $12.75
Product Information
Customer Review
Product Q&A
12 Tooth Timing Belt
  • (HTD) 3mm pitch
  • Clear Anodized Aluminum
  • 11.5mm Outside Diameter

Product Specifications

    • WEIGHT LBS0.01
    • BRANDB & B Manufacturing
    • # OF TEETH12
    • TOOTH STYLE(HTD) 3mm pitch
    • CONSTRUCTIONAluminum
    • FINISHClear Anodized
    • MANUFACTURERB & B Manufacturing
    • BORE MM4.0
    • FLANGE DIAMETER MM14.7
    • OUTSIDE DIAMETER MM10.7
    • BELT SIZE MM9
    • BELT SIZE INCH0.354
    • FLANGE MATERIALAluminum
    • SET SCREW SIZEM2
    • HUB DIAMETER MM14.70
    • PULLEY BELT WIDTH MM10.2
    • OVERALL LENGTH MM17.5
    • TYPE6C
    • MANUFACTURERS PART #12-3M09M6CA4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!