Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
18 Tooth Timing Pulley, At 10mm Pitch, Aluminum, 47at10/18-2 - Min Qty 2
See all 52 items in product family

18 Tooth Timing Pulley, At 10mm Pitch, Aluminum, 47at10/18-2 - Min Qty 2

Item #: WBB377982

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($115.90)

Price: $57.95
Product Information
Customer Review
Product Q&A
18 Tooth Timing Belt
  • AT10mm pitch
  • Aluminum
  • 57.29mm Outside Diameter

Product Specifications

    • OVERALL LENGTH MM47.0
    • PULLEY BELT WIDTH MM32.0
    • HUB DIAMETER MM40.00
    • FLANGE MATERIALSteel
    • BELT SIZE INCH1.26
    • BELT SIZE MM32
    • OUTSIDE DIAMETER MM55.5
    • FLANGE DIAMETER MM60.3
    • BORE MM10.0
    • FACE WIDTH MM38.0
    • MANUFACTURERB & B Manufacturing
    • BRANDB & B Manufacturing
    • MANUFACTURERS PART #47AT10/18-2
    • # OF TEETH18
    • TOOTH STYLEAT10mm pitch
    • WEIGHT LBS0.56
    • CONSTRUCTIONAluminum
    • TYPE6F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!