Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Timing Belts & Pulleys


(8,199 Items)
Sub Category
Aluminum Timing Belt Pulleys (1,237)
Remove
18 Tooth timing pulley, (L) 3/8 pitch, Clear Anod. Alum.-18L050-6FA6
Remove

      Items
18 Tooth timing pulley, (L) 3/8 pitch, Clear Anod. Alum.-18L050-6FA6 18 Tooth timing pulley, (L) 3/8 pitch, Clear Anod. Alum.-18L050-6FA6


18 Tooth timing pulley, (L) 3/8 pitch, Clear Anod. Alum.-18L050-6FA6
18 Tooth timing pulley, (L) 3/8 pitch, Clear Anod. Alum.-18L050-6FA6
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB377464
Minimum Quantity: 3 ($53.25)
Price: $17.75

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

18 Tooth Timing Belt
  • (L) 3/8 pitch
  • Clear Anodized Aluminum
  • 2.149" Outside Diameter
Product Specifications
BORE TYPE Finished Bore
BELT SIZE MM 12
BELT SIZE INCH 0.472
SET SCREW SIZE 2 x 1/4-20 @ 90 Deg.
TYPE 6F
FINISH Clear Anodized
CONSTRUCTION Aluminum
WEIGHT LBS 0.32
TOOTH STYLE (L) 3/8 pitch
# OF TEETH 18
MANUFACTURERS PART # 18L050-6FA6
PITCH DIAMETER INCH 2.149
MANUFACTURER B & B Manufacturing


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


20 Tooth timing pulley, (HTD) 3mm pitch, Clear Anod. Alum.-20-3M09-6FA3

20 Tooth timing pulley, (HTD) 3mm pitch, Clear Anod. Alum.-20-3M09-6FA3

From $9.00
More Info
Add to Cart
19 Tooth timing pulley, (L) 3/8 pitch, Clear Anod. Alum.-19L050-6FA6

19 Tooth timing pulley, (L) 3/8 pitch, Clear Anod. Alum.-19L050-6FA6

From $20.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)