Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
20 Tooth Timing Pulley, At 10mm Pitch, Aluminum, 47AT10/20-2
See all 52 items in product family

20 Tooth Timing Pulley, At 10mm Pitch, Aluminum, 47AT10/20-2

Item #: WBB377983

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 67.95
Product Information
Customer Review
Product Q&A
20 Tooth Timing Belt
  • AT10mm pitch
  • Aluminum
  • 63.65mm Outside Diameter

Product Specifications

    • FLANGE DIAMETER MM66.7
    • FACE WIDTH MM38.0
    • OVERALL LENGTH MM47.0
    • PULLEY BELT WIDTH MM32.0
    • BELT SIZE MM32
    • FLANGE MATERIALSteel
    • MANUFACTURERB & B Manufacturing
    • BORE MM12.0
    • BRANDB & B Manufacturing
    • HUB DIAMETER MM46.00
    • TOOTH STYLEAT10mm pitch
    • MANUFACTURERS PART #47AT10/20-2
    • OUTSIDE DIAMETER MM61.8
    • WEIGHT LBS0.71
    • CONSTRUCTIONAluminum
    • # OF TEETH20
    • BELT SIZE INCH1.26
    • TYPE6F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!