Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
25 Tooth Timing Pulley, At 10mm Pitch, Aluminum, 31AT10/25-2
See all 52 items in product family

25 Tooth Timing Pulley, At 10mm Pitch, Aluminum, 31AT10/25-2

Item #: WBB376641

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 59.95
Product Information
Customer Review
Product Q&A
25 Tooth Timing Belt
  • AT10mm pitch
  • Aluminum
  • 79.58mm Outside Diameter

Product Specifications

    • FLANGE MATERIALSteel
    • PULLEY BELT WIDTH MM16.0
    • BELT SIZE MM16
    • HUB DIAMETER MM60.00
    • MANUFACTURERB & B Manufacturing
    • FACE WIDTH MM22.0
    • BORE MM12.0
    • FLANGE DIAMETER MM82
    • OUTSIDE DIAMETER MM77.8
    • BRANDB & B Manufacturing
    • MANUFACTURERS PART #31AT10/25-2
    • # OF TEETH25
    • TOOTH STYLEAT10mm pitch
    • WEIGHT LBS0.68
    • CONSTRUCTIONAluminum
    • TYPE6F
    • OVERALL LENGTH MM31.0
    • BELT SIZE INCH0.63

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!