Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
25 Tooth Timing Pulley, At 5mm Pitch, Aluminum, 21at5/25-2 - Min Qty 3
See all 55 items in product family

25 Tooth Timing Pulley, At 5mm Pitch, Aluminum, 21at5/25-2 - Min Qty 3

Item #: WBB377195

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($107.85)

Price: $35.95
Product Information
Customer Review
Product Q&A
25 Tooth Timing Belt
  • AT5mm pitch
  • Aluminum
  • 39.79mm Outside Diameter

Product Specifications

    • MANUFACTURERS PART #21AT5/25-2
    • BRANDB & B Manufacturing
    • TOOTH STYLEAT5mm pitch
    • WEIGHT LBS0.13
    • CONSTRUCTIONAluminum
    • TYPE6F
    • OVERALL LENGTH MM21.0
    • PULLEY BELT WIDTH MM10.0
    • HUB DIAMETER MM26.00
    • FLANGE MATERIALSteel
    • BELT SIZE INCH0.394
    • BELT SIZE MM10
    • OUTSIDE DIAMETER MM38.6
    • FLANGE DIAMETER MM43
    • BORE MM6.0
    • FACE WIDTH MM15.0
    • MANUFACTURERB & B Manufacturing
    • # OF TEETH25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!