Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
26 Tooth Timing Pulley, (Htd) 5mm Pitch, Clear Anodized Aluminum, 26-5m09-6fa3 - Min Qty 5
See all 126 items in product family

26 Tooth Timing Pulley, (Htd) 5mm Pitch, Clear Anodized Aluminum, 26-5m09-6fa3 - Min Qty 5

Item #: WBB376841

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($73.75)

Price: $14.75
Product Information
Customer Review
Product Q&A
26 Tooth Timing Belt
  • (HTD) 5mm pitch
  • Clear Anodized Aluminum
  • 1.629" Outside Diameter

Product Specifications

    • BELT SIZE MM9
    • SET SCREW SIZE2 x 8-32 @ 90 Deg.
    • MANUFACTURERB & B Manufacturing
    • FINISHClear Anodized
    • BRANDB & B Manufacturing
    • BORE TYPEFinished Bore
    • TOOTH STYLE(HTD) 5mm pitch
    • MANUFACTURERS PART #26-5M09-6FA3
    • WEIGHT LBS0.12
    • CONSTRUCTIONAluminum
    • # OF TEETH26
    • PITCH DIAMETER INCH1.629
    • BELT SIZE INCH0.354
    • TYPE6F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!