Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
27 Tooth Timing Pulley, 10mm Pitch, Aluminum, 47AT10/27-2
See all 52 items in product family

27 Tooth Timing Pulley, 10mm Pitch, Aluminum, 47AT10/27-2

Item #: WBB378023

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 87.95
Product Information
Customer Review
Product Q&A
27 Tooth Timing Belt
  • AT10mm pitch
  • Aluminum
  • 85.95mm Outside Diameter

Product Specifications

    • BORE MM12.0
    • FACE WIDTH MM38.0
    • MANUFACTURERB & B Manufacturing
    • FLANGE DIAMETER MM90.6
    • OUTSIDE DIAMETER MM84.1
    • BELT SIZE MM32
    • BELT SIZE INCH1.26
    • FLANGE MATERIALSteel
    • HUB DIAMETER MM60.00
    • PULLEY BELT WIDTH MM32.0
    • OVERALL LENGTH MM47.0
    • TYPE6F
    • CONSTRUCTIONAluminum
    • TOOTH STYLEAT10mm pitch
    • # OF TEETH27
    • BRANDB & B Manufacturing
    • WEIGHT LBS1.33
    • MANUFACTURERS PART #47AT10/27-2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!