Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
30 Tooth Timing Pulley, (Htd) 3mm Pitch, Clear Anodized Aluminum, 30-3m06m6fa6 - Min Qty 5
See all 124 items in product family

30 Tooth Timing Pulley, (Htd) 3mm Pitch, Clear Anodized Aluminum, 30-3m06m6fa6 - Min Qty 5

Item #: WBB377546

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($62.50)

Price: $12.50
Product Information
Customer Review
Product Q&A
30 Tooth Timing Belt
  • (HTD) 3mm pitch
  • Clear Anodized Aluminum
  • 28.7mm Outside Diameter

Product Specifications

    • PULLEY BELT WIDTH MM7.2
    • HUB DIAMETER MM19.70
    • SET SCREW SIZE2 x M4 @ 90 Deg.
    • FLANGE MATERIALAluminum
    • BELT SIZE INCH0.236
    • BELT SIZE MM6
    • OUTSIDE DIAMETER MM27.9
    • FLANGE DIAMETER MM31.8
    • BORE MM6.0
    • FACE WIDTH MM9.8
    • MANUFACTURERB & B Manufacturing
    • BRANDB & B Manufacturing
    • MANUFACTURERS PART #30-3M06M6FA6
    • # OF TEETH30
    • TOOTH STYLE(HTD) 3mm pitch
    • WEIGHT LBS0.05
    • CONSTRUCTIONAluminum
    • FINISHClear Anodized
    • TYPE6F
    • OVERALL LENGTH MM17.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!