Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
30 Tooth Timing Pulley, (Htd) 5mm Pitch, Clear Anodized Aluminum, 30-5m15m6fa8 - Min Qty 4
See all 126 items in product family

30 Tooth Timing Pulley, (Htd) 5mm Pitch, Clear Anodized Aluminum, 30-5m15m6fa8 - Min Qty 4

Item #: WBB376626

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($67.00)

Price: $16.75
Product Information
Customer Review
Product Q&A
30 Tooth Timing Belt
  • (HTD) 5mm pitch
  • Clear Anodized Aluminum
  • 47.8mm Outside Diameter

Product Specifications

    • PULLEY BELT WIDTH MM16.5
    • OVERALL LENGTH MM27.8
    • TYPE6F
    • FINISHClear Anodized
    • CONSTRUCTIONAluminum
    • TOOTH STYLE(HTD) 5mm pitch
    • # OF TEETH30
    • MANUFACTURERS PART #30-5M15M6FA8
    • WEIGHT LBS0.21
    • HUB DIAMETER MM30.20
    • BRANDB & B Manufacturing
    • MANUFACTURERB & B Manufacturing
    • FACE WIDTH MM19.8
    • BORE MM8.0
    • FLANGE DIAMETER MM50.8
    • OUTSIDE DIAMETER MM46.6
    • BELT SIZE MM15
    • BELT SIZE INCH0.59
    • FLANGE MATERIALAluminum
    • SET SCREW SIZE2 x M4 @ 90 Deg.

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can you explain what TYPE means? I see some have 6 and some 6F. I suspect that it has to do with flanges but the pictures are accurate, nor the descriptsions.

Question Asked By: Rich , March 08, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result