Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
30 Tooth Timing Pulley, T 10mm Pitch, Aluminum, 40t10/30-2 - Min Qty 2
See all 54 items in product family

30 Tooth Timing Pulley, T 10mm Pitch, Aluminum, 40t10/30-2 - Min Qty 2

Item #: WBB378156

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($95.90)

Price: $47.95
Product Information
Customer Review
Product Q&A
30 Tooth Timing Belt
  • T10mm pitch
  • Aluminum
  • 95.49mm Outside Diameter

Product Specifications

    • FLANGE DIAMETER MM99
    • FACE WIDTH MM30.0
    • OVERALL LENGTH MM40.0
    • PULLEY BELT WIDTH MM25.0
    • BELT SIZE MM25
    • FLANGE MATERIALSteel
    • MANUFACTURERB & B Manufacturing
    • BORE MM8.0
    • BRANDB & B Manufacturing
    • HUB DIAMETER MM60.00
    • TOOTH STYLET10mm pitch
    • MANUFACTURERS PART #40T10/30-2
    • OUTSIDE DIAMETER MM93.7
    • WEIGHT LBS1.41
    • CONSTRUCTIONAluminum
    • # OF TEETH30
    • BELT SIZE INCH0.984
    • TYPE6F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!