Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
32 Tooth Timing Pulley, 10mm Pitch, Aluminum, 47AT10/32-2
See all 52 items in product family

32 Tooth Timing Pulley, 10mm Pitch, Aluminum, 47AT10/32-2

Item #: WBB378025

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $106.95
Product Information
Customer Review
Product Q&A
32 Tooth Timing Belt
  • AT10mm pitch
  • Aluminum
  • 101.86mm Outside Diameter

Product Specifications

    • BELT SIZE INCH1.26
    • FLANGE MATERIALSteel
    • OUTSIDE DIAMETER MM100.0
    • FLANGE DIAMETER MM108
    • BORE MM12.0
    • # OF TEETH32
    • BELT SIZE MM32
    • PULLEY BELT WIDTH MM32.0
    • FACE WIDTH MM38.0
    • OVERALL LENGTH MM47.0
    • MANUFACTURERS PART #47AT10/32-2
    • HUB DIAMETER MM65.00
    • TYPE6F
    • TOOTH STYLEAT10mm pitch
    • CONSTRUCTIONAluminum
    • BRANDB & B Manufacturing
    • MANUFACTURERB & B Manufacturing
    • WEIGHT LBS1.86

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.187.2:25