Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
32 Tooth Timing Pulley, At 5mm Pitch, Aluminum, 38at5/32-2 - Min Qty 2
See all 55 items in product family

32 Tooth Timing Pulley, At 5mm Pitch, Aluminum, 38at5/32-2 - Min Qty 2

Item #: WBB376542

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($97.90)

Price: $48.95
Product Information
Customer Review
Product Q&A
32 Tooth Timing Belt
  • AT5mm pitch
  • Aluminum
  • 50.93mm Outside Diameter

Product Specifications

    • FLANGE DIAMETER MM54
    • FACE WIDTH MM32.0
    • OVERALL LENGTH MM38.0
    • PULLEY BELT WIDTH MM25.0
    • BELT SIZE MM25
    • FLANGE MATERIALSteel
    • MANUFACTURERB & B Manufacturing
    • BORE MM8.0
    • BRANDB & B Manufacturing
    • HUB DIAMETER MM38.00
    • TOOTH STYLEAT5mm pitch
    • MANUFACTURERS PART #38AT5/32-2
    • OUTSIDE DIAMETER MM49.7
    • WEIGHT LBS0.39
    • CONSTRUCTIONAluminum
    • # OF TEETH32
    • BELT SIZE INCH0.984
    • TYPE6F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!