Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
32 Tooth Timing Pulley, (Mxl) 0.08 Pitch, Gold Anodized Aluminum, 32mp025-6fa3 - Min Qty 8
See all 85 items in product family

32 Tooth Timing Pulley, (Mxl) 0.08 Pitch, Gold Anodized Aluminum, 32mp025-6fa3 - Min Qty 8

Item #: WBB377969

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($86.00)

Price: $10.75
Product Information
Customer Review
Product Q&A
32 Tooth Timing Belt
  • (MXL) 0.080 pitch
  • Gold Anodized Aluminum
  • 0.815" Outside Diameter

Product Specifications

    • TYPE6F
    • SET SCREW SIZE2 x 8-32 @ 90 Deg.
    • BELT SIZE INCH0.25
    • BELT SIZE MM6.4
    • BORE TYPEFinished Bore
    • PITCH DIAMETER INCH0.815
    • MANUFACTURERB & B Manufacturing
    • BRANDB & B Manufacturing
    • MANUFACTURERS PART #32MP025-6FA3
    • # OF TEETH32
    • TOOTH STYLE(MXL) 0.080 pitch
    • WEIGHT LBS0.03
    • CONSTRUCTIONAluminum
    • FINISHGold Anodized

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

what is in bore diameter?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result